Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AmeriVent 6"Dia. Termination Cap - Pkg Qty 12
See all 4 items in product family

AmeriVent 6"Dia. Termination Cap - Pkg Qty 12

Item #: WBB28995

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$17.00 each

Sold in packages of 12

Price: $204.00
Product Information
Customer Review
Product Q&A
Accessories

6" Termination Cap

Standard louvered AmeriCap® with universal neck is used to terminate vents of equal size.

Product Specifications

    • BRANDAmeriVent
    • LENGTH INCHES5-3/4
    • CONSTRUCTIONAluminum Inner / Galv Outer
    • DESCRIPTIONAmeriVent 6"Dia. Termination Cap
    • WEIGHT LBS1.024
    • INSIDE DIAMETER INCHES6
    • TYPEUniversal Termination Cap
    • MANUFACTURER'S PART NUMBER6CW

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

Detail item information?

Question Asked By: anonymous

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed