Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Master Flow® Chimney Cap Galvanized Steel Black 13"L X 9"W

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Master Flow® Chimney Cap Galvanized Steel Black 13"L X 9"W

Item #: WBB721295

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 39.95
Product Information
Customer Review
Product Q&A
Master Flow® Chimney Cap Galvanized Steel Black 13"L X 9"W

The Master Flow® Safety cap for chimneys provide protection against dangerous sparks while reducing downdrafts, clogging, and soot. They also help to protect against animal and bird infestation and deflect rain from entering the chimney. Superior design heavy gauge hood for long life. Long lasting construction no rivets or seams to rust or corrode. Quick and easy to install. Black-finish heavy-gauge construction. Made in the USA.

Product Specifications

    • BRANDMaster Flow®
    • LENGTH INCHES13
    • WIDTH INCHES9
    • HEIGHT INCHES8-1/4
    • CONSTRUCTIONGalvanized Steel
    • COLORBlack
    • MANUFACTURER PART NUMBERCC913
    • TYPESafety Cap

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!