Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Williams 4007332 Forsaire Counterflow Direct-Vent Furnace, Natural, 40,000 BTU
See all 19 items in product family

Williams 4007332 Forsaire Counterflow Direct-Vent Furnace, Natural, 40,000 BTU

Item #: WBB918345

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,850.00 Save: up to 37%
Price: $1,164.00
Product Information
Product Q&A
Williams 4007332 Forsaire Counterflow Direct-Vent Furnace, Natural, 40,000 BTU

Williams' Forsaire counterflow furnace is equipped with a blower system that receives air at ceiling level, warms it and quietly delivers it at floor level to give an equalized floor-to-ceiling temperature May be installed freestanding against a wall or recessed in a 16 stud wall space. Equipped with a four-foot service cord. Thermostat included. The heater is vented through the wall directly outdoors (venting material is included). Intermittent pilot ignition. Made in the USA.

Documents are in PDF format

Product Specifications

    • BRANDWilliams
    • LENGTH INCHES87
    • WIDTH INCHES16
    • HEIGHT INCHES14
    • FUEL TYPENatural gas
    • IGNITION TYPEWall Thermostat
    • DESCRIPTIONFurnace
    • WEIGHT LBS119
    • CFM325
    • EFFICIENCY RATING % (AFUE)75
    • BTU INPUT40,000
    • COLORWhite
    • MOUNT TYPEWall
    • LIMITED WARRANTY 1 On Parts 10 On Combustion Chamber Only
    • TYPEDirect-Vent Counterflow
    • APPROVALCSA
    • MANUFACTURER'S PART NUMBER4007332
    • BTU OUTPUT32,000
    • VOLTS115
    • THERMAL EFFICIENCY %80
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.