Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Empire Heating Systems Automatic Blower For Direct-Vent Wall Thermostat DRB1

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

Empire Heating Systems Automatic Blower For Direct-Vent Wall Thermostat DRB1

Item #: WBB810357

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $181.95
Product Information
Customer Review
Product Q&A
Empire® Automatic Blower For Direct-Vent Wall Thermostat DRB1, Fits DV-25, DV-35, RH-25, RH-35

Features

  • Automatic blower enhances heat circulation
  • Fits DV-25, DV-35, RH-25, RH-35
  • Made in USA

Product Specifications

    • BRANDEmpire®
    • CONSTRUCTIONSteel
    • VOLTAGE120
    • POWER CORD TYPEGrounded
    • POWER CORD LENGTH FEET4
    • DESCRIPTIONAutomatic Blower For Direct-Vent Wall Thermostat
    • PHASE1
    • FITSDV-25, DV-35, RH-25, RH-35
    • LIMITED WARRANTY YEARS1 Year
    • MANUFACTURER'S PART NUMBERDRB1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

50.16.51.93:23