Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Boilers & Furnaces


(612 Items)
Sub Category
Furnaces (244)
Remove
Empire Heating Systems Direct-Vent Counterflow Wall Furnace DV55IPLP Liquid Propane 55000 BTU
Remove

      Items
Empire Heating Systems Direct-Vent Counterflow Wall Furnace DV55IPLP Liquid Propane 55000 BTU Empire Heating Systems Direct-Vent Counterflow Wall Furnace DV55IPLP Liquid Propane 55000 BTU


Empire Heating Systems Direct-Vent Counterflow Wall Furnace DV55IPLP Liquid Propane 55000 BTU
Empire Heating Systems Direct-Vent Counterflow Wall Furnace DV55IPLP Liquid Propane 55000 BTU
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WBB810377
List Price $2,166.00    Save 10%
Price: $1,950.00
Protect your purchase with a service plan
$129.99
$194.99
$155.99
$233.99

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Warranty
Product Q&A
Write A Review

Empire® Direct-Vent Counterflow Wall Furnace DV55IPLP, Liquid Propane, 55000 BTU

Features

  • Efficient direct-vent heat with blower to circulate air downward
  • For larger spaces - approximately 1,750 sq ft in Zone 3
  • Intermittent pilot technology for enhanced efficiency
  • Made in USA
Click here to view Installation Instructions.

Product Specifications
BRAND Empire® Heating Systems
LENGTH INCHES 16
WIDTH INCHES 11-1/4
HEIGHT INCHES 82-3/8
WEIGHT LBS 123
CONSTRUCTION Steel
BTU HIGH 55000
CFM HIGH 400
INLET GAS PRESSURE INCHES (WATER COLUMN) 11 - 13
FUEL TYPE Liquid Propane
VENT TYPE Direct
DESCRIPTION Direct-Vent Counterflow Wall Furnace
THERMOSTAT Thermistor/Electronic
LIMITED WARRANTY YEARS 10 Combustion Chamber, 1 All Other Parts
MANUFACTURERS PART NUMBER DV55IPLP


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Winchester Gas Furnace W8M040-214 - Single-Stage 80% Efficiency 40000 BTU

Winchester Gas Furnace W8M040-214 - Single-Stage 80% Efficiency 40000 BTU

From $639.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)