Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Boilers & Furnaces


(612 Items)
Sub Category
Furnaces (244)
Remove
Empire Heating Systems Direct-Vent Wall Furnace & Wall Thermostat DV215SGLP Liquid Propane 15000 BTU
Remove

      Items
Empire Heating Systems Direct-Vent Wall Furnace & Wall Thermostat DV215SGLP Liquid Propane 15000 BTU Empire Heating Systems Direct-Vent Wall Furnace & Wall Thermostat DV215SGLP Liquid Propane 15000 BTU


Empire Heating Systems Direct-Vent Wall Furnace & Wall Thermostat DV215SGLP Liquid Propane 15000 BTU
Empire Heating Systems Direct-Vent Wall Furnace & Wall Thermostat DV215SGLP Liquid Propane 15000 BTU
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WBB810313
List Price $903.00    Save 10%
Price: $813.00
Protect your purchase with a service plan
$69.99
$104.99
$83.99
$125.99

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Warranty
Product Q&A
Write A Review

Empire® Direct-Vent Wall Mounted Furnace & Wall Thermostat DV215SGLP, Liquid Propane, 15000 BTU

Features

  • Efficient direct-vent heat for medium spaces
  • Approximately 480 sq ft in Zone 3
  • Provides heat even during power outages
  • Made in USA
Click here to view Installation Instructions.

Product Specifications
BRAND Empire® Heating Systems
LENGTH INCHES 20-1/4
WIDTH INCHES 9-3/8
HEIGHT INCHES 24-7/8
WEIGHT LBS 51
CONSTRUCTION Steel
BTU HIGH 15000
CFM HIGH --
INLET GAS PRESSURE INCHES (WATER COLUMN) 11 - 13
FUEL TYPE Liquid Propane
VENT TYPE Direct
DESCRIPTION Direct-Vent Wall Furnace And Wall Thermostat
LIMITED WARRANTY YEARS 10 Combustion Chamber, 1 All Other Parts
MANUFACTURERS PART NUMBER DV215SGLP


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Winchester Gas Furnace W8M040-214 - Single-Stage 80% Efficiency 40000 BTU

Winchester Gas Furnace W8M040-214 - Single-Stage 80% Efficiency 40000 BTU

From $639.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)