Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Boilers & Furnaces


(612 Items)
Sub Category
Furnaces (244)
Remove
US Stove Hot Water Coil Kit 24", 1124
Remove

      Items
US Stove Hot Water Coil Kit 24", 1124 US Stove Hot Water Coil Kit 24", 1124


US Stove Hot Water Coil Kit 24", 1124
US Stove Hot Water Coil Kit 24", 1124
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB866554
Price: $205.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

US Stove Hot Water Coil Kit 24", 1124

Boost the functionality of your warm air Furnace with our hot water coil kit. With a simple installation of this kit, you can now circulate water through your warm air furnace to boost hot water heater efficiency and to circulate thru water radiators in your home. Available for US Stove models 1802G, 1602R, 24A and 30A.

Features

  • Fits Models 24A, 30A, 1602R, 1802G
  • Boosts hot water heater efficiency
  • 24" long
  • Easy installation on any USSC furnace.


Product Specifications
BRAND US Stove
WIDTH INCHES 7-1/2
DEPTH INCHES 7
HEIGHT INCHES 12
WEIGHT LBS 9
ASSEMBLY Unassembled
CATEGORY Accessory
DESCRIPTION Hot Water Coil Kit 24 Inch
LIMITED WARRANTY YEARS 1
MANUFACTURERS PART NUMBER 1124


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Winchester Gas Furnace W8M040-214 - Single-Stage 80% Efficiency 40000 BTU

Winchester Gas Furnace W8M040-214 - Single-Stage 80% Efficiency 40000 BTU

From $639.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)