Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Boilers & Furnaces


(659 Items)
Sub Category
Furnaces (244)
Remove
US Stove Universal Filter Box, UFB908
Remove

      Items
US Stove Universal Filter Box, UFB908 US Stove Universal Filter Box, UFB908


US Stove Universal Filter Box, UFB908
Email This Page Printer Friendly Version
US Stove Universal Filter Box, UFB908
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB866591
Price: $100.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

US Stove Universal Filter Box, UFB908

The UFB908 is designed to be installed on any USSC add on furnace. Specifically, it covers the blowers and allows for easy connection to the existing HVAC return duct work or to newly installed ducting. It comes with and integrated slot for a 16"x20" air filter. Made of durable Galvanized steel, the UFB908 will provide years of trouble free service.

Features

  • Durable Galvanized Steel
  • Easy assembly and no moving parts
  • Integrated air filter holder holds any standard 16"x20" air filter
  • Easy installation on any USSC furnace.


Product Specifications
BRAND US Stove
WIDTH INCHES 26
DEPTH INCHES 16
HEIGHT INCHES 17
WEIGHT LBS 25
ASSEMBLY Unassembled
CONSTRUCTION Galvanized Steel
CATEGORY Accessory
DESCRIPTION Universal Filter Box
LIMITED WARRANTY YEARS 1
MANUFACTURERS PART NUMBER UFB908


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Winchester Gas Furnace W8M040-214 - Single-Stage 80% Efficiency 40000 BTU

Winchester Gas Furnace W8M040-214 - Single-Stage 80% Efficiency 40000 BTU

From $639.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)