Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Winchester Gas Furnace W8M060-314 - Single-Stage 80% Efficiency 60000 BTU
See all 14 items in product family

Winchester Gas Furnace W8M060-314 - Single-Stage 80% Efficiency 60000 BTU

Item #: WBB436692

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 891.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Winchester 80% Efficiency Gas Furnace - 60,000 Btu Input - Multi-Positional

The W8M Series furnace can be installed in upflow or horizontal applications and can be easily converted for downflow applications. The compact cabinet height of only 33 makes the unit perfect for basements, closets, attics, garages and commercial applications. Furnace ships natural gas ready and can be easily converted to use propane gas with the optional LP347 conversion kit. The furnace is air conditioning ready with an adjustable speed blower motor for maximum comfort. All units are factory assembled, wired and tested to assure safe, dependable and economical operation. These furnaces are designed for both residential and commercial installations. Classified for Category I venting. May be common vented with another gas appliance as allowed by the National Fuel Gas Code. Adjustable-speed, maintenance-free direct drive blower that never needs lubrication. Self-diagnostic control module to monitor operation. Tubular aluminized steel heat exchanger. Requires 1/2 in. input to gas valve, dedicated circuit breaker, and 120V wiring with proper polarity and ground. Not for sale in California. Follow the sizing guide for the furnace best suited for your needs. Must be installed by a licensed contractor. 10 Year Limited Warranty. To qualify for the extended 10-Year Limited Parts Warranty, the unit must be registered online at www.upgproductregistration.com within 90 days of purchase for replacement or closing for new home construction. Otherwise, the standard 5-Year Limited Parts Warranty is in effect.

Documents are in PDF format

Product Specifications

    • BRANDWinchester
    • WIDTH INCHES14-1/2
    • DEPTH INCHES29-1/2
    • HEIGHT INCHES33
    • COLOR FINISHTan
    • CONSTRUCTIONFabricated Metal
    • VOLTAGE120
    • FUEL TYPENatural Gas, Propane Convertible
    • INPUT BTU60,000
    • OUTPUT BTU48,000
    • CFM HIGH1,200
    • TON1.5 - 3.0
    • EFFICIENCY RATING % (AFUE)80
    • Base Model NumberB436692
    • LIMITED WARRANTY YEARS10
    • MANUFACTURER'S PART NUMBERW8M060-314
    • TYPESingle-Stage

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!