Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Winchester Gas Furnace W9M060-317 - Single-Stage 95% Efficiency 60000 BTU
See all 14 items in product family

Winchester Gas Furnace W9M060-317 - Single-Stage 95% Efficiency 60000 BTU

Item #: WBB436708

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,438.00
Product Information
Customer Review
Product Q&A
Winchester 95% Efficiency Gas Furnace - 60,000 Btu Input - Multi-Positional

The W9M Series furnace can be installed in upflow or horizontal applications and can be easily converted for downflow applications. The compact cabinet height of only 33 makes the unit perfect for basements, closets, attics, garages and commercial applications. The single-stage, Energy Star Rated, high-efficiency furnace ships natural gas ready and can be easily converted to use propane gas with the optional LP347 conversion kit. The furnace is air conditioning ready with an adjustable speed blower motor for maximum comfort. All units are factory assembled, wired and tested to assure safe, dependable and economical operation. These furnaces are designed for both residential and commercial installations. The condensing gas furnace may be installed as a single pipe system, using indoor air for combustion, or as a 2-pipe sealed combustion system, bringing in fresh outdoor air for combustion.  Since the flue gases are at a much lower temperature, the furnace may be vented vertically or horizontally with schedule 40 PVC or ABS pipe. Plus, the unit is Air Conditioning ready with an adjustable speed blower motor for maximum comfort. Classified for Category IV venting. May be vented either through a side wall or roof using approved plastic. Adjustable-speed, maintenance-free direct drive blower that never needs lubrication. Self-diagnostic control module to monitor operation. Tubular aluminized steel heat exchanger. Stainless steel secondary heat exchanger. Follow the sizing guide for the furnace best suited for your needs. Must be installed by a licensed contractor. 10 Year Limited Warranty. To qualify for the extended 10-Year Limited Parts Warranty, the unit must be registered online at www.upgproductregistration.com within 90 days of purchase for replacement or closing for new home construction. Otherwise, the standard 5-Year Limited Parts Warranty is in effect.

Documents are in PDF format

Product Specifications

    • BRANDWinchester
    • WIDTH INCHES17-1/2
    • DEPTH INCHES29-1/2
    • HEIGHT INCHES33
    • COLOR FINISHTan
    • CONSTRUCTIONFabricated Metal
    • VOLTAGE120
    • FUEL TYPENatural Gas, Propane Convertible
    • INPUT BTU60,000
    • OUTPUT BTU57,000
    • CFM HIGH1,200
    • TON2.0 - 3.0
    • EFFICIENCY RATING % (AFUE)95.5
    • LIMITED WARRANTY YEARS10
    • Base Model NumberB436708
    • TYPESingle-Stage
    • MANUFACTURER'S PART NUMBERW9M060-317
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!