Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AmeriVent 3"-4" Dia. Bucket Support - Pkg Qty 12
See all 6 items in product family

AmeriVent 3"-4" Dia. Bucket Support - Pkg Qty 12

Item #: WBB29063

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

$4.92 each

Sold in packages of 12

Price: $59.04

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories

3"-4" Bucket Support

Use Bucket Supports for starting a vent at ceiling level. Supports provide proper clearance, automatic positioning and fit between 16" O.C. joints.

Product Specifications

    • BRANDAmeriVent
    • CONSTRUCTIONAluminum Inner / Galv Outer
    • PACKAGE QUANTITY12
    • DESCRIPTIONAmeriVent 3"-4" Dia. Bucket Support
    • WEIGHT LBS0.75
    • MANUFACTURER'S PART NUMBER3-4AB

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed