Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AmeriVent 3"Dia. Appliance Connector - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

AmeriVent 3"Dia. Appliance Connector - Pkg Qty 6

Item #: WBB29029

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$7.80 each

Sold in packages of 6

Price: $46.80

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories

3" Appliance Connector

Our single wall corrugated aluminum pipes easily connect from the appliance to AmeriVent® Type B Gas Vent. It may be compressed up to four inches per foot to shorten lengths. Sturdy galvalume ends offer the proven AmeriVent® snap-lock design.

Product Specifications

    • BRANDAmeriVent
    • LENGTH INCHES6-1/2
    • CONSTRUCTIONAluminum Inner / Galv Outer
    • PACKAGE QUANTITY6
    • DESCRIPTIONAmeriVent 3"Dia. Appliance Connector
    • WEIGHT LBS0.5
    • MANUFACTURER'S PART NUMBER3FC-AC
    • INSIDE DIAMETER INCHES3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!