Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AmeriVent 3"Dia. X 36"L Flexible Connector - Pkg Qty 6
See all 8 items in product family

AmeriVent 3"Dia. X 36"L Flexible Connector - Pkg Qty 6

Item #: WBB29031

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

$13.25 each

Sold in packages of 6

Price: $79.50
Product Information
Customer Review
Product Q&A
Accessories

3" Flexible Connector 36"

Our single wall corrugated aluminum pipes easily connect from the appliance to AmeriVent® Type B Gas Vent. It may be compressed up to four inches per foot to shorten lengths. Sturdy galvalume ends offer the proven AmeriVent® snap-lock design.

Product Specifications

    • BRANDAmeriVent
    • LENGTH INCHES36
    • CONSTRUCTIONAluminum Inner / Galv Outer
    • PACKAGE QUANTITY6
    • DESCRIPTIONAmeriVent 3"Dia. X 36"L Flexible Connector
    • WEIGHT LBS1.458
    • INSIDE DIAMETER INCHES3
    • MANUFACTURER'S PART NUMBER3FC3

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed