Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AmeriVent 3"Dia. Gas Vent Kit
See all 8 items in product family

AmeriVent 3"Dia. Gas Vent Kit

Item #: WBB29038

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $46.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories

3" Gas Vent Kit

AmeriVent® Pipe and Fittings feature rugged, double-wall construction of corrosion-resistant galvanized steel and aluminum, Snap-Lock coupling ends and are lightweight for easy one-man installation.

Kit contains AmeriVent Cap, Storm Collar, Standard Flashing, 12" Adjustable Length And Draft Hood Connector.

Product Specifications

    • BRANDAmerivent
    • CONSTRUCTIONAluminum Inner / Galv Outer
    • PACKAGE QUANTITY1
    • DESCRIPTIONAmeriVent 3"Dia. Gas Vent Kit
    • INSIDE DIAMETER INCHES3
    • MANUFACTURER'S PART NUMBER3EK
    • TYPEKit

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!