Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AmeriVent 5"Dia. Adjustable Elbow - Pkg Qty 6
See all 4 items in product family

AmeriVent 5"Dia. Adjustable Elbow - Pkg Qty 6

Item #: WBB29011

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

$22.75 each

Sold in packages of 6

Price: $136.50
Product Information
Customer Review
Product Q&A
Accessories

5" Adjustable Elbow

Adjustable "L's" are constructed from four sections for smoother bends and less resistance. It adjusts from 0° to 90° easily to clear rafters or ceiling joists.

Product Specifications

    • BRANDAmeriVent
    • LENGTH INCHES10-1/2
    • CONSTRUCTIONAluminum Inner / Galv Outer
    • PACKAGE QUANTITY6
    • DESCRIPTIONAmeriVent 5"Dia. Adjustable Elbow
    • WEIGHT LBS1.5
    • INSIDE DIAMETER INCHES5
    • MANUFACTURER'S PART NUMBER5EAL

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed