Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AmeriVent 5"Dia. Firestop Support - Pkg Qty 12
See all 10 items in product family

AmeriVent 5"Dia. Firestop Support - Pkg Qty 12

Item #: WBB29056

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$11.50 each

Sold in packages of 12

Price: $138.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories

5" Firestop Support

Firestop Supports are designed to support Type B Gas Vents starting at appliance level while also serving as a firestop.

Support Brackets can be purchased separately but are included with the Support as well.

Product Specifications

    • BRANDAmerivent
    • LENGTH INCHES1-1/2
    • CONSTRUCTIONAluminum Inner / Galv Outer
    • PACKAGE QUANTITY12
    • DESCRIPTIONAmeriVent 5"Dia. Firestop Support
    • WEIGHT LBS0.958
    • INSIDE DIAMETER INCHES5
    • MANUFACTURER'S PART NUMBER5FSP

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!