Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AmeriVent 6"Dia. Bucket Support Hanger - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

AmeriVent 6"Dia. Bucket Support Hanger - Pkg Qty 12

Item #: WBB29051

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$5.10 each

Sold in packages of 12

Price: $61.20

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories

6" Bucket Support Hanger

Use Bucket Supports for starting a vent at ceiling level. Supports provide proper clearance, automatic positioning and fit between 16" O.C. joints.

Product Specifications

    • BRANDAmerivent
    • LENGTH INCHES4-3/8
    • CONSTRUCTIONAluminum Inner / Galv Outer
    • PACKAGE QUANTITY12
    • DESCRIPTIONAmeriVent 6"Dia. Bucket Support Hanger
    • WEIGHT LBS0.708
    • MANUFACTURER'S PART NUMBER6ABH

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.167.156.247:23