Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Speedi-Products Aluminum Rigid Pipe EX-30AP 324 30 GA. 3" X 24"

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Speedi-Products Aluminum Rigid Pipe EX-30AP 324 30 GA. 3" X 24"

Item #: WBB629104

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 14.95
Product Information
Customer Review
Product Q&A
Speedi-Products Aluminum Rigid Pipe, 30GA. , 3" X 24"

Speedi-Products 3" x 24 " 30 GA.. Aluminum Rigid Round Pipe for use in HVAC warm air supply, return and exhaust duct systems. Can be used for Remodeling, Do it yourself & New Residential projects.

Features
  • Speedi-Exhaust Products are made in the USA
  • Used in HVAC warm air supply, return and exhaust duct systems
  • Seal joints W/approved duct mastic sealants
  • Insulate Ductwork for improved energy efficiency and comfort
  • Consult your local building codes for approved installation practices

Product Specifications

    • BRANDSpeedi-Products™
    • OUTSIDE LENGTH INCHES24
    • CONSTRUCTIONAluminum
    • COLORSilver
    • DIAMETER INCHES3
    • MANUFACTURER'S PART NUMBEREX-30AP 324
    • TYPERigid Pipe
    • GAUGE30

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!