Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Trax - Pkg Qty 24
See all 33 items in product family

Trax - Pkg Qty 24

Item #: WBB475529

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$2.59 each

Sold in packages of 24

Price: $62.16
Product Information
Customer Review
Product Q&A
TRAX 1.33 Ounce

Bubble type leak detector-Mil spec, no clean up

Documents

Documents are in PDF format

Product Specifications

    • BRANDHighside Chemicals Inc.
    • WIDTH INCHES1-3/16
    • DEPTH INCHES1-3/16
    • HEIGHT INCHES3-15/16
    • CONSTRUCTIONPlastic Bottle
    • CAPACITY1.33 Fluid Ounces
    • PACKAGE QUANTITY24
    • MANUFACTURER'S PART NUMBER24001

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed