Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pure Air™ Odor Neutralizer - Pkg Qty 4
See all 49 items in product family

Pure Air™ Odor Neutralizer - Pkg Qty 4

Item #: WBB496162

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$44.95 each

Sold in packages of 4

Price: $179.80
Product Information
Customer Review
Product Q&A
Features:

  • This unique product goes to work fast to eliminate unwanted odors for long periods of time. Pure Air does not mask over odors with perfume. It seeks out and breaks down the origin of the odor. Safe, economical and easy to use. Good for hundreds of unwanted odors. Leaves air smelling clean and fresh. Safe on all types of surfaces. Pure Air is available in long-lasting gel cups, pellets, powder and liquid spray.
  • Eliminates odors such as dirty socks, sick building syndrome, musty, mildew, chemical, cigarette and fire
  • Use in HVACR systems
  • Good for most unwanted odors and applications
  • Biodegradable
  • Available in long-lasting gel cup or fast action spray and powder

Product Specifications

    • BRANDComstar
    • LENGTH INCHES12-1/2
    • WIDTH INCHES12-1/2
    • HEIGHT INCHES14
    • WEIGHT LBS33
    • CAPACITY1 Gallon
    • PACKAGE QUANTITY4
    • MANUFACTURER'S PART NUMBER60-221

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed