Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Polyol Ester Refrigeration Oil 1 Gallon 300 Sus - Pkg Qty 4
See all 8 items in product family

Polyol Ester Refrigeration Oil 1 Gallon 300 Sus - Pkg Qty 4

Item #: WBB496204

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$78.95 each

Sold in packages of 4

Price: $315.80
Product Information
Customer Review
Product Q&A
Designed specifically for use with HFC refrigerants. Also miscible with CFC and HCFC refrigerants as well. Our POE oils have excellent thermal, oxidative and hydrolytic stability. Compressor wear is reduced and copper plating is eliminated. OEM Approved.

Product Specifications

    • BRANDComstar
    • LENGTH INCHES12-1/2
    • WIDTH INCHES12-1/2
    • HEIGHT INCHES14
    • WEIGHT LBS33
    • CAPACITY1 Gallon
    • DESCRIPTIONPolyol Ester Refrigeration Oil 300 SUS
    • PACKAGE QUANTITY4
    • MANUFACTURER'S PART NUMBER45-010

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed