Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
RS-24, Replaces R12 Refrigerant, Environmentally Friendly Replacement
See all 10 items in product family

RS-24, Replaces R12 Refrigerant, Environmentally Friendly Replacement

Item #: WBB496154

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 389.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Features:

  • A new HFC, zero ozone depleting, direct replacement for R-12. No oil change required and is compatible with all lubricants. This easy and long-term solution meets all ISO 14001 environmental standards for the phase out of ozone depleting substances and ensures compliance.ComStar's RS-24 has an ASHRAE designation of R426A with an A-1 classification.
  • No need to change oils
  • No hardware changes required
  • RS-24 allows easy and efficient oil return to compressor
  • Non-flammable
  • Lower discharge temperatures
  • Suitable for all R-12 applications including automotive
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDComstar
    • LENGTH INCHES10
    • WIDTH INCHES10
    • HEIGHT INCHES17
    • WEIGHT LBS34
    • CAPACITY30 Pounds
    • DESCRIPTIONEnvironmentally Friendly Replacement For R12
    • PACKAGE QUANTITY1
    • MANUFACTURER'S PART NUMBERRS-24

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed