Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
RS-52, Replaces R502 refrigerant, Environmentally Friendly Replacement
See all 10 items in product family

RS-52, Replaces R502 refrigerant, Environmentally Friendly Replacement

Item #: WBB496157

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Call for price and availability: 1.888.978.7759

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
RS-52 is a non-flammable, near azeotropic refrigerant which has a zero ODP and is also compatible with both traditional and synthetic lubricants so that a retrofit is not required. RS-52 can be used as a direct replacement for R22, R502 and interim blends containing HCFCs. The use of RS-52 avoids the need for an expensive and often technically unsatisfactory retrofit involving a change of lubricant and alterations to some of the hardware in the system.

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDComstar
    • LENGTH INCHES10
    • WIDTH INCHES10
    • HEIGHT INCHES17
    • WEIGHT LBS28
    • CAPACITY24.2 Pounds
    • DESCRIPTIONGreen Replacements For R502
    • PACKAGE QUANTITY1
    • MANUFACTURER'S PART NUMBERRS-52

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!