Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Raychem® Raychem® Freezgard® Crankcase Heater 120V CCH-1C
See all 2 items in product family

Raychem® Raychem® Freezgard® Crankcase Heater 120V CCH-1C

Item #: WBB49353

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-2 $54.95 ea.
3+ $52.95 ea.
Product Information
Customer Review
Product Q&A
Raychem® Freezgard® Crankcase Heater 120V
FreezGard self-regulating crankcase heaters provide reliable peak heating during critical cold periods and, unlike conventional constant-wattage heaters, reduce their heating once the compressor starts up or the air temperature rises. This prolongs the life of the compressor, saving repair and replacement costs over time. Self-regulating crankcase heaters can be safely overlapped and closely spaced without burning out, so one size fits all hermetic and scroll compressors up to 5 HP that are 40 or less in circumference. Made in the USA.

Documents are in PDF format

Product Specifications

    • BRANDRaychem
    • LENGTH INCHES48
    • WIDTH INCHES.615
    • THICKNESS INCHES.245
    • CABLE LENGTH INCHES48
    • COLD LEAD LENGTH INCHES28
    • COLD LEAD WIRE GAUGE (AWG)18
    • GIRTH MAX INCHES40
    • CONSTRUCTIONModified Polyolefin Insulation Jacket
    • VOLTAGE120
    • WATTS32 to 60
    • MANUFACTURER'S PART NUMBERCCH-1C

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Crankcase heater

Your review: This heater is much to long to wrap around the compressor. It would go around at least three times. There isn't enough area near the lower half of the compressor, between the relay and the suction line I couldn't get it in place.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!