Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Supco 2-Wire Potential Relay Hard Start - 3+ HP

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Supco 2-Wire Potential Relay Hard Start - 3+ HP

Item #: WBB461574

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 40.95
Product Information
Customer Review
Product Q&A
Supco 2-Wire Potential Relay Hard Start - 3+ HP

This 2-Wire Elecronic Potential Relay Hard Start is for use where a backup safety timer is desired. There is no competitive device on the market.

Product Specifications

    • BRANDSupco®
    • WIDTH INCHES5
    • DEPTH INCHES9-1/2
    • HEIGHT INCHES3
    • DESCRIPTION2-Wire Potential Relay Hard Start - 3+ HP
    • PACKAGE QUANTITY1
    • MANUFACTURER'S PART NUMBERSPP10E

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Supco SPP10E

Your review: After a few compressor starts this hard start kit did not appear to be working. I removed the cover and noticed that the terminals connected to the capacitor were extremely loose and showed signs of electrical arcing. After adjusting the connectors for a tighter fit the product worked as advertised.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed