Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Computer Furniture


(3,219 Items)
Sub Category
Network Racks (214)
Remove
Computer Lan Workstation
Remove

      Items
Computer Lan Workstation Computer Lan Workstation


Computer Lan Workstation
Wire LAN Station Wire LAN Station Wire LAN Station Wire LAN Station - 30"D Laminate Work Surface
see additional photos
Computer Lan Workstation
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WB651328
Price: $205.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

NEXEL
LAN STATION

Support and consolidate all your Local Area Network (LAN) equipment. This extra strong Workstation features a 30" extra deep gray laminated work surface to accommodate all your networked computer space needs. Comes complete with four posts and three 18"D wire shelves. 74" high overall. Attractive chrome-plated finish. Easy assembly.

Watch Product Video


Product Specifications
WIDTH INCHES 30
DEPTH INCHES 30
HEIGHT INCHES 74
CAPACITY LBS 300 / Shelf
COLOR FINISH Chrome
ASSEMBLY Unassembled
BRAND Global
CONSTRUCTION Steel
DESCRIPTION Computer Lan Workstation
MANUFACTURERS PART NUMBER 651328


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Chrome Wire Keyboard Drawer

Chrome Wire Keyboard Drawer

From $37.95
select
Qty: Add to Cart
Chrome Wire Document Holder

Chrome Wire Document Holder

From $12.00
select
Qty: Add to Cart
Divider 18"D X 8"H for Wire Shelves

Divider 18"D X 8"H for Wire Shelves

From $6.25
select
Qty: Add to Cart
Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

From $67.00
After Mail-In-Rebate
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)