Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Supco Dp40242 Contactor 40a 24v 2 Pole - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Supco Dp40242 Contactor 40a 24v 2 Pole - Pkg Qty 4

Item #: WBB461411

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$8.40 each

Sold in packages of 4

Qty Price
1-2 $33.60/ pkg.
2+ $31.20/ pkg.
Product Information
Customer Review
Product Q&A
Supco Contactor 40A 24V 2 Pole

SUPCO contactors are designed for use in HVAC&R systems. These contactors are available in 1.5, 2 and 3 pole configurations from 20 through 90 full amps. Compact universal design allows replacement of the most common brands.

Product Specifications

    • PACKAGE QUANTITY4
    • MANUFACTURERS PART NUMBERDP40242
    • BRANDSupco
    • DESCRIPTIONContactor 40A 24V 2 Pole

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.197.132.255:68