Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Controls


(2,153 Items)
Sub Category
Draft Controls (20)
Remove
Field Controls 4" Oil Draft Control RC-4
Remove

      Items
Field Controls 4" Oil Draft Control RC-4 Field Controls 4" Oil Draft Control RC-4


Field Controls 4" Oil Draft Control RC-4
Field Controls 4" Oil Draft Control RC-4
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB794598
Price: $26.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Field Controls 4" Oil Draft Control RC-4

Oil or Coal - Residential and Commercial
The Field RC is furnished as standard equipment on many leading brands of oil or coal-fired heating equipment. It is calibrated to allow for easy adjustment to the furnace or boiler manufacturer's specifications. Designed for settings from .02" to .08", this control is so sensitive that instrumentation should be used when adjusting the unit during installation.

Product Specifications
BRAND Field Controls
LENGTH INCHES 6
WIDTH INCHES 6
HEIGHT INCHES 6
WEIGHT LBS 1.25
MANUFACTURERS PART NUMBER RC-4


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Field Controls 4" Gas Draft Control MGI-4

Field Controls 4" Gas Draft Control MGI-4

From $55.95
More Info
Add to Cart
Field Controls 4" Oil Draft Control RC-4

Field Controls 4" Oil Draft Control RC-4

From $26.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)