Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Field Controls 5" Oil Draft Control RC-5

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Field Controls 5" Oil Draft Control RC-5

Item #: WBB794611

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 37.95
Product Information
Customer Review
Product Q&A
Field Controls 5 Oil Draft Control RC-5

Oil or Coal – Residential and Commercial
The Field RC is furnished as standard equipment on many leading brands of oil or coal-fired heating equipment. It is calibrated to allow for easy adjustment to the furnace or boiler manufacturer’s specifications. Designed for settings from .02 to .08, this control is so sensitive that instrumentation should be used when adjusting the unit during installation. Made in the USA.

Documents are in PDF format

Product Specifications

    • BRANDField Controls
    • LENGTH INCHES6
    • WIDTH INCHES6
    • HEIGHT INCHES6
    • DIAMETER INCHES4-5-6
    • WEIGHT LBS1.3
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERRC-5
    • CIRCUMFERENCE INCHES12-1/2 to 19
    • NOMINAL CAPACITY SQUARE INCHES19.6
    • RING GAUGE24
    • COLLAR GAUGE26
    • GATE GAUGE24
    • CONTROL SIZE INCHES5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!