Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
P66AAB-19C Electronic Fan Speed Control
See all 22 items in product family

P66AAB-19C Electronic Fan Speed Control

Item #: WBB476437

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 414.95
Product Information
Customer Review
Product Q&A
The P66 Series Electronic Fan Speed Controls are refrigerant pressure actuated, electronic motor-speed controllers. The P66 controls are designed for use with single-phase permanent split-capacitor motors that are approved by the motor manufacturer for speed control applications. The P66 controls provide condenser pressure control by directly sensing condenser refrigerant pressure and automatically adjusting the condenser fan motor speed according to the sensed pressure. The P66 provides an alternative to fan cycling control in many small and medium size refrigeration and Heating, Ventilating, and Air Conditioning (HVAC) applications.

Features:
  • exclusive Johnson Controls/PENN® pressure transducer responds quickly to condenser pressure changes and condenser air delivery requirements
  • soft start capability provides a smooth fan startup, which reduces motor-starting noise and abrupt changes in motor speed
  • 208-240/277/480 VAC, 60 Hz motor control suitable for a wide range of condenser fan motor applications
  • available with single or dual inputs for single- or multi-circuited condensers- dual models control to high signal (high signal select)
  • two Effective Throttling Ranges (ETRs) provide either a 30 or 60 psi (207 or 414 kPa) ETR
  • NEMA 1 or NEMA 3R (Rainproof) enclosures allows indoor and panel mounting or outdoor mounting
  • built-in voltage surge protection, Radio Frequency Interference (RFI) suppression, and ground terminal screw

Documents are in PDF format

Product Specifications

    • BRANDJohnson Controls
    • CAPILLARY LENGTH FEET5
    • OPERATING RANGE (PSIG)115-145
    • START VOLTAGE (% OF SUPPLY VOLTAGE)40
    • LIMITED WARRANTY YEARS1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed