Hot Surface Furnace Ignitor w/ Mounting Adaptors, 4-1/2" Lead Wire Length
See all 9 items in product family

Hot Surface Furnace Ignitor w/ Mounting Adaptors, 4-1/2" Lead Wire Length

Item #: WBB210980

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 22.25
Product Information
Customer Review
Product Q&A
Robertshaw's 41-400 Series Norton Hot Surface Ignitors deliver dependable ignition in heating systems of every description. From furnaces and boilers to rooftop heaters, infrared burners, unit heaters, water heaters and many other types of HVAC equipment. The 41-400 Series Hot Surface Ignitors are made of high-purity recrystallized silicon carbide (CrystarTM) which combines physical and thermal strength with stable electrical properties. The 41-400 Series are designed to reach ignition temperature(s) within 17 seconds. They have 18-gauge nickel chrome lead wires embedded and metalized in place for maximum holding strength and electrical conductivity. The lead wires are also enclosed with a special high-temperature fiberglass insulation providing total electrical protection. All 41-400 series ignitors are 120 VAC models. Some hot surface modules are rated for 208/240 volts input, however they step the voltage to ignitor down to 120 VAC.

Product Specifications

    • BRANDRobertshaw
    • VOLTAGE120V AC
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBER271M

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Perfect!

Your review: I am not at all someone who knows much about air conditioners and furnaces but I was able to figure out that the ignitor in my furnace was shot. I located this replacement part on globalindustrial.com's website and had the part in my hands the next day. It was a perfect fit and my house is warm again :) Thank you globalindustrial.com !!

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!