Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pilot Ignition System, 3/4" x 3/4" Gas Valve and Nonlockout Ignition Unit
See all 3 items in product family

Pilot Ignition System, 3/4" x 3/4" Gas Valve and Nonlockout Ignition Unit

Item #: WBB211013

Sold By: globalindustrial.com

Expected ship date 04/24/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $354.95
Product Information
Customer Review
Product Q&A
The Uni-Line 712 series pilot ignition system features an ignition unit and gas valve. Natural Gas Only, Nonlockout. Pressure regulator is factory-set at 3.5" WC. Features flame rectification with solid-state logic and flame sensing to provide automatic sequencing that will ensure proper operation of an intermittent pilot ignition device. The 712 series pilot ignition system features quick and easy installation with complete in-depth instructions and trouble shooting information. The 712 pilot ignition systems are available with one of four different gas valve types to fit a wide range of furnace applications. Depending on the model of gas valve used, 712 systems are available to handle applications up to 720,000 Btu (natural gas). The SP845 lockout ignition control used in the 712 Lockout Uni-Kits, provides 90 seconds of spark followed by a six minute time delay (purge) period between ignition attempts. After three tries, if no pilot flame is sensed, SP845 goes into a 1 hour lockout period. At the end of the 1 hour lockout period, if the demand for heat is still present, unit repeats the three tries for ignition.

Product Specifications

    • BRANDRobertshaw
    • FUEL TYPENatural Gas
    • DESCRIPTIONKit consisting of gas valve and ignition unit
    • GAS VALVE700-056 3/4" x 3/4"
    • IGNITION TYPE780-715 (Non-Lockout)
    • LIMITED WARRANTY YEARS1

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What comes with pilot ignition system and can system be used with propane.

Question Asked By: Robert , Ar. , January 31, 2012

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result