Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Controls


(2,153 Items)
Sub Category
Gas Ignition & Pilots (218)
Remove
Honeywell Electronic Protectorelay™ Flame Detection Control RA890F1288, FFRT 3 Sec., SPDT
Remove

      Items
Honeywell Electronic Protectorelay™ Flame Detection Control RA890F1288, FFRT 3 Sec., SPDT Honeywell Electronic Protectorelay™ Flame Detection Control RA890F1288, FFRT 3 Sec., SPDT


Honeywell Electronic Protectorelay™ Flame Detection Control RA890F1288, FFRT 3 Sec., SPDT
Honeywell Electronic Protectorelay™ Flame Detection Control RA890F1288, FFRT 3 Sec., SPDT
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB762733
Price: $1,289.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Honeywell Electronic Protectorelay™ Flame Detection Control RA890F1288, FFRT 3 Sec., SPDT

Features

  • Primary control provides solid state, electronic flame safeguard protection for industrial and commercial single or dual fuel burners for rectification type flame detection
  • Uses rectification principle of electronic flame detection
  • Replaces RA890E in most applications and mounts on same Q270A1024 Subbase
  • Recycles if flame signal lost while in Run. Failure to establish pilot results in a lockout
  • Safe-start check prevents start-up if flame-simulating failure occurs in flame detector circuit
  • Includes built-in protection against ignition crossover in flame rod systems
  • Includes SPDT alarm contacts
  • Solid state circuitry
  • Mounts and removes easily through use of captive mounting screws
  • Mounting base is made of strong thermoplastic
Product Specifications
BRAND Honeywell
LENGTH INCHES 5-5/7
WIDTH INCHES 5-2/5
HEIGHT INCHES 4-2/7
WEIGHT LBS 2.75
VOLTAGE 120 VAC
COMMENTS --
FLAME FAILURE RESPONSE TIME (SEC) 3.0 Sec
SAFETY SWITCH TIMING SECONDS 15
APPLICATION --
DESCRIPTION Rectification, with alarm contacts
TYPE Electromechanical Relay Module
MANUFACTURERS PART NUMBER RA890F1288


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Pilot Burner Nator Lp Gas W/ Bcr-18 Orifice Front Tip B Mounting Non-Primary

Pilot Burner Nator Lp Gas W/ Bcr-18 Orifice Front Tip B Mounting Non-Primary

From $24.50
More Info
Add to Cart
Hot Surface Ignition Module, Remote Sensor, 6 Sec. Valve Trial Time

Hot Surface Ignition Module, Remote Sensor, 6 Sec. Valve Trial Time

From $123.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)