Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Controls


(2,153 Items)
Sub Category
Gas Ignition & Pilots (218)
Remove
Honeywell Flame Amplifier R7824C1002 For 7800 Series & R7140 Relay Modules - 3 Seconds
Remove

      Items
Honeywell Flame Amplifier R7824C1002 For 7800 Series & R7140 Relay Modules - 3 Seconds Honeywell Flame Amplifier R7824C1002 For 7800 Series & R7140 Relay Modules - 3 Seconds


Honeywell Flame Amplifier R7824C1002 For 7800 Series & R7140 Relay Modules - 3 Seconds
Honeywell Flame Amplifier R7824C1002 For 7800 Series & R7140 Relay Modules - 3 Seconds
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB860012
Price: $417.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Honeywell Flame Amplifier R7824C1002 For 7800 Series & R7140 Relay Modules - 3 Seconds

  • Flame failure response time of 0.8 or 3.0 seconds (1.0 or 2.0 for CE approved devices).
  • Flame signal strength ranges from 0.0 to 5.0 Vdc.
  • Plug into 7800 relay module through printed circuit board edge connector keyed for proper orientation.
  • Flame signal test jacks to measure amplifier flame signal voltage.
  • Color-coded labels identify flame detection type.
  • -Dynamic Self-Check Amplifier test the detectors and all electronic components in the flame detection system.
  • -Ampli-check tests the amplifier and 7800 SERIES Relay.
  • -None (standard) is just tested at normal system startup.
  • 7800 SERIES relay module locks out on safety shutdown with flame detection system failure.
  • Compatible with existing Honeywell flame detectors (order separately).


Product Specifications
BRAND Honeywell
LENGTH INCHES 3-1/2
WIDTH INCHES 4-11/16
HEIGHT INCHES 1-11/16
WEIGHT LBS 0.6
COLOR Blue
TIMING 3 Seconds
FOR USE WITH 7800 Series Relay Modules
MANUFACTURERS PART NUMBER R7824C1002


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Pilot Burner Nator Lp Gas W/ Bcr-18 Orifice Front Tip B Mounting Non-Primary

Pilot Burner Nator Lp Gas W/ Bcr-18 Orifice Front Tip B Mounting Non-Primary

From $24.50
More Info
Add to Cart
Hot Surface Ignition Module, Remote Sensor, 6 Sec. Valve Trial Time

Hot Surface Ignition Module, Remote Sensor, 6 Sec. Valve Trial Time

From $123.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)