Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Honeywell Flame Amplifier R7852A1001 For 7800 Series & R7140 Relay Modules - 2 Seconds Or 3 Seconds

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Honeywell Flame Amplifier R7852A1001 For 7800 Series & R7140 Relay Modules - 2 Seconds Or 3 Seconds

Item #: WBB860004

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 274.95
Product Information
Customer Review
Product Q&A
Honeywell Flame Amplifier R7852A1001 For 7800 Series & R7140 Relay Modules - 2 Seconds Or 3 Seconds

  • Flame failure response time of 0.8 or 3.0 seconds.
  • Flame signal strength ranges from 0.0 to 5.0 Vdc.
  • Plug into 7800 relay module through printed circuit board edge connector keyed for proper orientation.
  • Flame signal test jacks to measure amplifier flame signal voltage.
  • Color-coded labels identify flame detection type. Dynamic Self-Check Amplifier test the detectors and all electronic components in the flame detection system 7800 SERIES relay module locks out on safety shutdown with flame detection system failure.
  • Compatible with existing Honeywell flame detectors (order separately).


Product Specifications

    • BRANDHoneywell
    • LENGTH INCHES3-11/16
    • WIDTH INCHES5-5/16
    • HEIGHT INCHES2
    • WEIGHT LBS0.4
    • COLORBlue
    • TIMING2 Seconds Or 3 Seconds
    • FOR USE WITH7800 Series Relay Modules
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERR7852A1001

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!