

 |
Browse Controls (2,153 Items) |
|
 |
Erie 24V Normally Open, High Close Off Actuator With End Switch AH23A02A |
| |
|
 |
|
 |
|
 |
|
|
|
Erie 24V Normally Open, High Close Off Actuator With End Switch AH23A02A
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 10 to 13 days
Stock No: WBB850783
|
|
|
|
Price: $59.95
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Erie 24V Normally Open, High Close Off Actuator With End Switch AH23A02A
Erie's PopTop motorized hydronic valves provide convenient, reliable and easy installation for a variety of heating and cooling applications. Installation is a snap with easy, one-handed removal or engagement of the actuator to the valve body. Push the button and lift. It's that simple.
- Actuator can be easily attached after the valve body has been installed into the system
- Mounts quickly and easily without the need of linkages or calibration
- Temperature Range: 32° to 200°F
- 18" leads for actuators with end switches
- Voltage - 24 Vac @ 50/60 Hz, 110 Vac @ 50 Hz and 120 Vac @ 60 Hz, 230 Vac @ 50 Hz, 240 Vac @ 60 Hz, 208 Vac @ 50/60 Hz., 277 Vac @50/60 Hz.
- Up to 60 psi pressure differential close-off
- Power Requirements 6.5 watts, 7.5 Va.
- Control Signal - on/off, 2 position, spring return
- Materials - stainless steel base plate, aluminum cover
|
| Product Specifications |
| BRAND |
Erie |
| WIDTH INCHES |
3 |
| DEPTH INCHES |
2-3/4 |
| HEIGHT INCHES |
5-1/2 |
| WEIGHT LBS |
2.2 |
| COLOR |
Silver |
| CONSTRUCTION |
Stainless Steel, Aluminum |
| PRESSURE DIFFERENTIAL PSI |
75 |
| MIN. TEMPERATURE °F |
32 |
| MAX. TEMPERATURE °F |
200 |
| VOLTAGE |
24 |
| WATTS |
6.5 |
| USED WITH |
VT VALVES |
| MANUFACTURERS PART NUMBER |
AH23A02A |
|
|
|
|
 |
|
|