Erie 3/4" General Purpose Sweat Zone Valve With 24V Actuator & End Switch VT2317G13A02A
See all 41 items in product family

Erie 3/4" General Purpose Sweat Zone Valve With 24V Actuator & End Switch VT2317G13A02A

Item #: WBB850795

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 89.95
Product Information
Customer Review
Product Q&A
Erie 3/4" General Purpose Sweat Zone Valve With 24V Actuator & End Switch VT2317G13A02A

Erie's PopTop motorized hydronic valves provide convenient, reliable and easy installation for a variety of heating and cooling applications. Installation is a snap with easy, one-handed removal or engagement of the actuator to the valve body. Push the button and lift. It's that simple. Made in the USA.

  • Actuator can be easily attached after the valve body has been installed into the system
  • Mounts quickly and easily without the need of linkages or calibration
  • Temperature Range: 32° to 200°F
  • 18" leads for actuators with end switches
  • Voltage 24 Vac @ 50/60 Hz, 110 Vac @ 50 Hz and 120 Vac @ 60 Hz, 230 Vac @ 50 Hz, 240 Vac @ 60 Hz, 208 Vac @ 50/60 Hz., 277 Vac @50/60 Hz.
  • Up to 75 psi pressure differential close-off
  • Power Requirements 6.5 watts, 7.5 Va.
  • Control Signal - on/off, 2 position, spring return
  • Materials - stainless steel base plate, aluminum cover
  • Seat Leakage: Zero Leakage (100% Bubble-Tight Close-Off)
Body Materials:
  • Body: Forged Brass
  • Stem: Nickel Plated
  • Seat: Brass
  • Paddle: Buna N


Product Specifications

    • BRANDErie
    • WEIGHT LBS2
    • CONSTRUCTIONBrass, Buna N
    • PRESSURE DIFFERENTIAL PSI75
    • TEMPERATURE - CONTROL RANGE °F32 to 200
    • VOLTAGE7.5
    • WATTS6.5
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERVT2317G13A02A

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!