Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Gas Heating Valve Low Profile 3/8" Inlet FPT 3.5" W.C. Natural Gas
See all 36 items in product family

Gas Heating Valve Low Profile 3/8" Inlet FPT 3.5" W.C. Natural Gas

Item #: WBB210931

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 171.95
Product Information
Customer Review
Product Q&A
ROBERTSHAW 710-508 LOW PROFILE GAS HEATING VALVE
The low capacity gas heating valve is designed for Fireplace Log Control. Includes a manual valve (gas cock), automatic pilot safety valve, pilot outlet, pilot gas filter and pilot adjusting key. The control can be mounted in any position except upside down and has 3-position outlets. Regulated 710 series gas valves can be converted from natural to L.P. gas by using the replacement pressure regulators. Use manufacturer's model 1751-013 to convert gas valves to L.P. Gas. Major changes to the terminals on millivolt valves were made in 1996. Millivolt Note: Use two lead thermopile and thermocouple. 3/8" Inlet size (FPT). 3/8" Straight-thru Outlet (FPT). 3.5" Pressure Regulator Setting. Unit has special dropcut safety magnet to meet Canadian specifications used with quick-dropout pilot assembly manufacturer's model 1819-100. 1000 BTU/Cu. Ft. 0.64 sp. gr. natural gas @ 1" W.C. pd.

Product Specifications

    • BRANDRobertshaw
    • INLET SIZE3/8" (FPT)
    • OUTLET SIZE3/8" Straight-thru (FPT)
    • BTU/HR MAX70000
    • PRESSURE REGULATOR SETTING3.5" W.C. Nat. Gas
    • FUEL TYPENatural Gas
    • APPLICATIONFireplace Log Control
    • FOR USE WITHTwo Lead Thermopile And Thermocouple
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBER7000MVRLC

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Will this replace robert shaw 710 503 gas fireplace controller. This seems to work only on a theropile. Thermociouple seems to be jumped

Question Asked By: john , April 06, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result