Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Gas Heating Valve - 1/2" Inlet & Outlet, 36" Cap. Length, Hydraulic Snap Action
See all 36 items in product family

Gas Heating Valve - 1/2" Inlet & Outlet, 36" Cap. Length, Hydraulic Snap Action

Item #: WBB211066

Sold By: globalindustrial.com

Expected ship date 03/23/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $210.95
Product Information
Customer Review
Product Q&A
The 710 low capacity gas heating valves are designed for recreational vehicles and other applications with limited space. All models include a manual valve (gas cock), automatic pilot safety valve, pilot outlet, pilot gas filter and pilot adjusting key. The control can be mounted in any position except upside down and all models have 3-position outlets. Regulated 710 series gas valves can be converted from natural to L.P. gas by using the replacement pressure regulators. Use 1751-003 to convert gas valves to Natural Gas. Use 1751-013 to convert gas valves to L.P. Gas. Major changes to the terminals on millivolt valves were made in 1996. For 12 VDC applications use 24 volt models. 1000 BTU/Cu. Ft. 0.64 sp. gr. natural gas @ 1" W.C. pd. Made in the USA.

Product Specifications

    • BRANDRobertshaw
    • INLET SIZE1/2"
    • OUTLET SIZE1/2"
    • BTU/HR MAX70000
    • PRESSURE REGULATOR SETTINGNone
    • FUEL TYPENatural Gas
    • APPLICATIONRecreational Vehicles
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBER7000SLC

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Will this replace robert shaw 710 503 gas fireplace controller. This seems to work only on a theropile. Thermociouple seems to be jumped

Question Asked By: john , April 06, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.130.94:25