Gas Heating Valve - 1/2" Inlet & Outlet, Cap. Length 18", Hydraulic Snap Action
See all 35 items in product family

Gas Heating Valve - 1/2" Inlet & Outlet, Cap. Length 18", Hydraulic Snap Action

Item #: WBB211058

Sold By: globalindustrial.com

Expected ship date 12/16/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 219.95
Product Information
Customer Review
Product Q&A
The 710 low capacity gas heating valves are designed for recreational vehicles and other applications with limited space. All models include a manual valve (gas cock), automatic pilot safety valve, pilot outlet, pilot gas filter and pilot adjusting key. The control can be mounted in any position except upside down and all models have 3-position outlets. Regulated 710 series gas valves can be converted from natural to L.P. gas by using the replacement pressure regulators. Use 1751-003 to convert gas valves to Natural Gas. Use 1751-013 to convert gas valves to L.P. Gas. Major changes to the terminals on millivolt valves were made in 1996. For 12 VDC applications use 24 volt models. 1000 BTU/Cu. Ft. 0.64 sp. gr. natural gas @ 1" W.C. pd.

Product Specifications

    • BRANDRobertshaw
    • INLET SIZE INCHES1/2
    • OUTLET SIZE INCHES1/2
    • BTU/HR MAX70000
    • PRESSURE REGULATOR SETTINGNone
    • FUEL TYPENatural Gas
    • APPLICATIONRecreational Vehicles
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBER7000SLC

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!