Gas Valve - 1/2" Inlet, 1/2" FPT, 3.5" W.C
See all 4 items in product family

Gas Valve - 1/2" Inlet, 1/2" FPT, 3.5" W.C

Item #: WBB211045

Sold By: globalindustrial.com

Expected ship date 04/30/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $161.95
Product Information
Customer Review
Product Q&A
The 700 line voltage combination gas controls are available in 120 VAC and 240 VAC models. These controls combine into one compact valve: a manual gas cock, automatic pilot safety valve and a silent line voltage operator. Regulated and nonregulated models are available. Standard features include: pilot outlet, pilot gas filter and pilot adjusting key. The automatic pilot valve is separate from the gas cock and provides gas shutoff in case of pilot outage. Valves can be mounted in any position except upside down. Models have a slotted safety magnet. Excellent replacement for competitive gas valves.Made in the USA.

Product Specifications

    • BRANDRobertshaw
    • INLET SIZE1/2"
    • OUTLET SIZE3/4"
    • VOLTAGE120
    • CAPACITY240000
    • PRESSURE REGULATOR SETTING3.5" W.C. Nat. Gas
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBER7000BER-120

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!