Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Gas Valve - Stock Tank, 36" Capillary
See all 5 items in product family

Gas Valve - Stock Tank, 36" Capillary

Item #: WBB211021

Sold By: globalindustrial.com

Expected ship date 10/22/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 384.95
Product Information
Customer Review
Product Q&A
The 120-200 Series are hydraulic snap-action combination gas valves. Each right angle (gas flow) gas heating control has a remote thermostat temperature sensing bulb, automatic pilot safety valve, pilot adjustment key, pilot filter and a 1/4" tubing pilot outlet. Component parts and/or sub-assemblies are not available separately. This valve is no longer in production.

Product Specifications

    • BRANDRobertshaw
    • INLET SIZE INCHES1/2
    • OUTLET SIZE INCHES3/8
    • TEMPERATURE - CONTROL RANGE °F36 to 68
    • CAPACITY85170
    • PRESSURE REGULATOR SETTINGNone
    • APPLICATIONStock Tank
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBER110SS

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!