Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Gas Valve-3/4" Inlet, Straight-Thru Side Outlets, 3.5" W.C.Nat.Gas, 240,000 Cap.
See all 9 items in product family

Gas Valve-3/4" Inlet, Straight-Thru Side Outlets, 3.5" W.C.Nat.Gas, 240,000 Cap.

Item #: WBB211036

Sold By: globalindustrial.com

Expected ship date 08/21/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 249.95
Product Information
Customer Review
Product Q&A
For reliability, performance, flexibility and ease of installation and service in one compact control, Robertshaw's 24 volt combination gas valves are the answer. These valves feature a manual valve (gas cock), an automatic pilot safety valve, inlet/outlet screens, pilot outlet, pilot gas filter and pilot adjustment key. Regulated and nonregulated models are available. The automatic pilot safety valve is separate from the gas cock and provides gas shutoff in case of pilot outage. Valves can be mounted in any position except upside down. The 700 Series 24 Volt Uni-Kits® have a pressure regulator installed that is set for natural gas (3.5" W.C.). To convert to L.P. gas, a regulator cover plate is included, or use 1751-003 to convert valves from L.P. Gas to Natural. Use 1751-013 to convert valves from Natural Gas to L.P. Models have a slotted safety magnet for use with ECO.Made in the USA.

Product Specifications

    • BRANDRobertshaw
    • INLET SIZE INCHES3/4
    • OUTLET SIZE INCHES3/4
    • VOLTAGE24
    • CAPACITY240000
    • PRESSURE REGULATOR SETTING3.5" W.C. Nat. Gas
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBER7000BER-S7C

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!