Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Intermittent Pilot - 1" Inlet, 4.0" Nat Gas Reg, 720,000 Capacity, Slow Opening
See all 3 items in product family

Intermittent Pilot - 1" Inlet, 4.0" Nat Gas Reg, 720,000 Capacity, Slow Opening

Item #: WBB210951

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $305.95
Product Information
Customer Review
Product Q&A
These 700 Series Gas Valve Uni-Kits® are designed for intermittent pilot, direct spark and hot surface applications. They incorporate a manual valve, pilot valve, and a main gas pressure regulator. Each Uni-Kit includes all the necessary parts and instructions needed to convert to direct spark or hot surface applications. These valves are designed for many residential and commercial applications such as central heating units, wall heaters, boilers and mobile home furnaces. They also have all the wiring connections, manual selector and adjustments easily accessible. Use 1751-003 to convert valves to Natural Gas. Use 1751-013 to convert valves to L.P. Gas. Includes parts to adapt to direct spark or hot surface applications (Excludes Canadian Models). 1000 Btu/Cu. Ft. 0.64 sp. gr. natural gas or 2500 Btu/Cu. Ft. 1.53 sp. gr. L.P. gas @ 1" W.C. pd.

Product Specifications

    • BRANDRobertshaw
    • INLET SIZE1"
    • OUTLET SIZE1"
    • CAPACITY720000
    • PRESSURE REGULATOR SETTING4.0" Nat. Gas
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBER7000DERHC-S7C

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.213.149:64