Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pilot Gas Valve - 1/2" Inlet, Uni-Kit Pressure Reg., 150,000 Capacity
See all 35 items in product family

Pilot Gas Valve - 1/2" Inlet, Uni-Kit Pressure Reg., 150,000 Capacity

Item #: WBB210990

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 86.95
Product Information
Customer Review
Product Q&A
The 720 Series Dual Valve Gas Controls are designed for a wide variety of heating applications and can be used to replace most constant pilot valves, including dual valve (six function) models. The 720 Series constant pilot gas valve is a six function valve incorporating a manual valve, safety shutoff magnet, dual automatic valves (hence the term "dual valves"), main gas regulator, and pilot adjustment. Models are available with and without a pressure regulator. Uni-Kits® are factory-set at 3.5" W.C. for natural gas, but can be converted to L.P. by installing the regulator conversion kit included. The 720 Series feature an integral manual selector used to select from the 4 gas flow positions - off, on, pilot and "set". The "set" position provides pilot only gas flow during magnet energizing and lock up. Built-in stops serve to prevent accidental setting to the off position. The wiring connections, manual selector and adjustments are easily accessible on top of the valve. With a 3-9/16" swing radius, the 720 series lends itself well to replacing many OEM valves. Controls are multiposition and can be mounted in any position (except upside down). To prevent unsafe attempts at repair, special screws are used and replacement parts are NOT available. 1,000 BTU/Cu. Ft. 0.64 sp. gr. natural gas, or 2,500 Btu/Cu./Ft. sp. gr. L.P. gas @ 1" W.C. pd.

Product Specifications

    • BRANDRobertshaw
    • INLET SIZE INCHES1/2
    • OUTLET SIZE INCHES3/4
    • BTU/HR MAX150000
    • VOLTAGE24
    • CAPACITY150000
    • PRESSURE REGULATOR SETTINGUni-Kit
    • FUEL TYPENatural Gas
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBER7200ER

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!