Solenoid Valve - 1/2" Inlet, 1/2" Side Outlets, 3.5" W.C
See all 3 items in product family

Solenoid Valve - 1/2" Inlet, 1/2" Side Outlets, 3.5" W.C

Item #: WBB211060

Sold By: globalindustrial.com

Expected ship date 01/25/2018 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 226.95
Product Information
Customer Review
Product Q&A
For reliability, performance, flexibility and ease of installation and service in one compact control, Robertshaw's diaphragm/solenoid gas valves are the answer. These controls are single function, diaphragm types and are excellent replacements for solenoid gas valves. Models are available with or without a gas cock, and regulated and nonregulated models are available. Standard features include: pilot outlet, pilot gas filter and pilot adjustment key. Valves can be mounted in any position except upside down. Use 1751-003 to convert valves from L.P. Gas to Natural. Use 1751-013 to convert valves from Natural Gas to L.P. These valves do not have a safety magnet.Made in the USA.

Product Specifications

    • BRANDRobertshaw
    • INLET SIZE INCHES1/2
    • OUTLET SIZE INCHES3/4
    • VOLTAGE24
    • CAPACITY240000
    • PRESSURE REGULATOR SETTING3.5" W.C. Nat. Gas
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBER7000BGVER

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!