Fuel Valves
Availability
Brand
Fuel Type
Voltage
Type
Length
Depth
Material
Width
Height
Capacity
Color
Price
Width
3 in
For Use With
VT VALVES
Width
3-1/2 in
For Use With
AG14 / AG24
Width
6 in
For Use With
Natural Gas
Inlet Size
3/4 in
Outlet Size
3/4 in
Width
6-1/2 in
For Use With
Manufactured Gas
Width
3-1/2 in
For Use With
AG13 / AG23
Inlet Size
1/2 in
Outlet Size
1/2 in
Honeywell Dual Intermittent Pilot Slow Gas Valve VR8304M4507, W/ 3/4"X3/4" Standard 35" Wc
Inlet Size
3/4 in
Outlet Size
3/4 in
Inlet Size
1 in
Outlet Size
1 in
Width
3 in
For Use With
VS VALVES
Honeywell VR8345Q4563 - Combination Gas Valve, 3/4 inch 24 Vac 2-Stage Dual Direct Ign/Int
Inlet Size
3/4 in
Outlet Size
3/4 in
Width
3 in
For Use With
VT VALVES
Honeywell Dual Intermittent Pilot Gas Valve VR8304M3509, W/ 1/2"X3/4" Standard 35" Wc
Inlet Size
1/2 in
Outlet Size
3/4 in
Width
3 in
For Use With
VT VALVES
Honeywell Diaphragm Gas Valve V88A1626, Normally Closed, 1-1/4" NPT, 1/2 Max. PSI, 24 VAC
Width
6 in
For Use With
Natural Gas
Width
3 in
For Use With
VT VALVES
Width
3-1/2 in
For Use With
AG13 / AG23
Honeywell 3/4" Nptx3/4" Npt Intermittent Hot Pilot Ignition Smartvalve SV9641M4510
Inlet Size
3/4 in
Outlet Size
3/4 in
Inlet Size
3/4 in
Outlet Size
3/4 in
Erie 120V Normally Closed High Close Off Steam Actuator Without End Switch AH14B020
Width
3 in
For Use With
VS VALVES
Width
3 in
For Use With
VT VALVES
Inlet Size
1/2 in
Outlet Size
3/4 in
Width
3-1/2 in
For Use With
AG13 / AG23
Width
3-1/2 in
For Use With
AG13 / AG23
Width
3 in
For Use With
VS VALVES
Honeywell Diaphragm Gas Valve V88A1618, Normally Closed, 1" NPT, 1/2 Max. PSI, 24 VAC
Width
6 in
For Use With
Natural Gas
Width
3-1/2 in
For Use With
AG14 / AG24
Width
3 in
For Use With
VS VALVES
Width
4 in
Width
3 in
For Use With
VT VALVES
Width
3 in
For Use With
VT VALVES
Width
3-1/2 in
For Use With
AG13 / AG23
Width
3 in
For Use With
VS VALVES
Honeywell Dual Intermittent Pilot Gas Valve VR8204M1091, W/ 1/2"X1/2" Standard 35" Wc Straight
Inlet Size
1/2 in
Outlet Size
1/2 in
Width
3-1/2 in
For Use With
AG14 / AG24
Width
3 in
For Use With
VS VALVES
Width
3 in
For Use With
VT VALVES
Inlet Size
1/2 in
Outlet Size
1/2 in
Width
4-5/7 in
Width
3 in
For Use With
VT VALVES
Width
3 in
For Use With
VT VALVES
Width
4 in