Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
P29NC-35C Pressure  Control W/Time Delay
See all 6 items in product family

P29NC-35C Pressure Control W/Time Delay

Item #: WBB476243

Sold By: globalindustrial.com

Expected ship date 12/21/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 194.95
Product Information
Customer Review
Product Q&A
P29NC is a low pressure control with time delay and lockout, which requires manual reset. A drop in pressure energizes the time delay relay and opens a contact after the time delay, shutting down the equipment. The time delay prevents nuisance shutdowns due to momentary fluctuations in system pressures.

Features:
  • direct reading scale indication
  • dust-protected snap action switch
  • trip-free manual reset
  • replacement timing relays available

Product Specifications

    • BRANDJohnson Controls
    • PSIG (KPA) RANGE0 to 100
    • MAXIMUM AMBIENT TEMPERATURE F°(C°) 150
    • DIFFERENTIAL PSI (KPA)2 to 50
    • NEMA RATING1
    • OUTPUTSPDT Relay
    • LIMITED WARRANTY YEARS1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!