Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Controls


(2,153 Items)
Sub Category
Pressure Controls & Switches (187)
Remove
P74FA-5C Differential Pressure Control
Remove

      Items
P74FA-5C Differential Pressure Control P74FA-5C Differential Pressure Control


P74FA-5C Differential Pressure Control
Email This Page Printer Friendly Version
P74FA-5C Differential Pressure Control
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB476333
Price: $139.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Series P74 measures the pressure difference between two sources: supply lines and return lines. A change in differential pressure will reposition the switching mechanism to cause corrective action of the supplementary control equipment.

Manufacturer's Specification Sheet
Product Specifications
BELLOWS MATERIAL Brass
DIFFERENTIAL PSI (KPA) 2 to 26 Adjustable (14 to 207)
SWITCH ACTION SPDT (Snap - Acting)
SWITCH DIFFERENTIAL 1.5 Fixed
PRESSURE CONNECTOR 1/4 in. FNPT


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Supco Pressure Switch - 5 PSI Open 90 PSI Closed

Supco Pressure Switch - 5 PSI Open 90 PSI Closed

From $16.00
More Info
Add to Cart
3000 Series Pressure Switch Style G50B

3000 Series Pressure Switch Style G50B

From $24.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)