Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AIRCARE Hygrometer/Thermometer 1990

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

AIRCARE Hygrometer/Thermometer 1990

Item #: WBB226046

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $29.69 Save up to 36%
Price: $ 19.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
AIRCARE Hygrometer/Thermometer 1990

The AIRCARE digital hygrometer/thermometer displays indoor temperature and humidity which is shown simultaneously on one easy-to-read display. Great for home use or in green houses, wine cellars and climate controlled computer/equipment rooms.

Documents
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDAircare
    • WIDTH INCHES2-1/2
    • DEPTH INCHES11/16
    • HEIGHT INCHES4-1/2
    • WEIGHT LBS0.23
    • COLORWhite
    • VOLTAGE--
    • DESCRIPTIONAIRCARE Hygrometer/Thermometer
    • MANUFACTURER'S PART NUMBER1990
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Comfort at a Glance

Your review: These units are accurate, will go anywhere, and let us adjust humidity in our drying rooms.

Pros: These are more than reasonably accurate. If I put all the units in the same room they read almost identically. Proper humidity is a key component of drying cleaned textiles. These small units allow us to save on electricity.

Cons: Dropping one unit finished it forever! Battery life is about 4-5 months, which really isn't too bad.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

What is the max effective working area for this unit? Jeff

Question Asked By: jeff , san jose, california , February 09, 2012

+ View 1 Answer

Answer This Question

Sort by: 

1 Result